Poland
Order Entry
Phenolphthalein 0.5% in ethanol
Flammable
Phenolphthalein 0.5% in ethanol
Supplier:  CHEMPUR
Certificates
undefined
Flammable
Phenolphthalein 0.5% in ethanol
Supplier:  CHEMPUR

Product Information

  • Catalog #
    Supplier #
    Pack type
    Pk
    Availability
    Price
  • CHMP274145135.0500
    274145135.0500
    Plastic bottle
    500 mL
    Log in for availability
    Log in for availability
    1 * 500 mL
    1 * 500 mL - 59,60 zł
    59,60 zł
    1 * 500 mL
       59,60 zł

    Supplier Article Number: 274145135.0500
    Local Article Number: CHMP274145135.0500
  • CHMP274145135.1000
    274145135.1000
    Glass bottle
    1 L
    Log in for availability
    Log in for availability
    1 * 1 L
    1 * 1 L - 91,40 zł
    91,40 zł
    1 * 1 L
       91,40 zł

    Supplier Article Number: 274145135.1000
    Local Article Number: CHMP274145135.1000