Drukuj

Muffle furnaces with fold down door, Tmax 1200 °C and controller 3216, L 1/12

Dostawca: Nabertherm
NABEL-013K2EN2GEA 13690 PLN
NABEL-013K2EN2G
Muffle furnaces with fold down door, Tmax 1200 °C and controller 3216, L 1/12
The L 1/12 muffle furnaces are the ideal choice for daily laboratory use. These high quality models have an advanced and attractive design, and are very reliable. The muffle furnaces have a fold down door.

  • Textured stainless steel housing
  • Dual shell housing for low external temperatures and high stability
  • Fold down door (L models) can be used as a work platform
  • Exhaust air outlet on the rear wall of furnace
  • Solid state relays provide low-noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: Recording of process data with USB-flash drive

Heating is from two sides by means of ceramic heating plates. These ceramic heating plates with an integral heating element are protected from fumes and splashing, and are easy to replace. Only fibre materials which are not classified as carcinogenic according to TRGS 905, class 1 or 2 are used.

Informacje do zamówienia: All units require a 230 V single-phase power supply (400 V 3/N/PE). Optional accessories e.g. a vent, vent with fan or catalytic converter, over-temperature limit controller with adjustable temperature cut out for thermal protection Class 2, in accordance with EN 60519-2 as temperature limiter to protect the oven and load, protective gas connection on the rear wall of the furnace. Manual or automatic gas supply systems are also available.

Uwaga: Maximum continuous operating temperature should be 50 °C below the 'Max. temp.' of the model.
Note heat up times: If connected at 230 V 1/N/PE rsp. 400 V 3/N/PE.
Zobacz ceny

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Więcej About VWR